Shop All Chandeliers
Elk Home
Conway 26'' Wide 9-Light Chandelier - Brushed Nickel
Mfr # 1209CH/20
Zoro # G604303337
Free Shipping & Returns
$574.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Quantity 9
- Mounting Chain
- Type Incandescent
- Lamp Included No
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 1209CH/20
- Zoro # G604303337
- UPC # 748119122120
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 26 |
Height | 29 |
Depth | 26 |
Details
Lamp Quantity | 9 |
Mounting | Chain |
Type | Incandescent |
Lamp Included | No |
Standards | UL |
Color | Brushed Nickel |
Voltage | 120 |
Watts | 60 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 48866 replacement light bulb lamp (48866 GE GENERAL ELECTRIC G.E)
- SIGNIFY T8 Fluorescent 30Pk (F32T8/TL935)
- GE LAMPS GE LIGHTING 25W, B13 Incandescent Light Bulb (25BM CD2)
- AFX Ideal 32" LED Flush Mount - Satin Nickel (PIDF172900L40MVSN)
- ELK HOME Tia 22.5'' Wide 9-Light Chandelier, Painted Bronze (190006763)
- ELK HOME Mini Victorian 14'' Wide 5-Light Chandelier - Antique Cream (122-021)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Natural Brass (89216/4)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Polished Chrome (89206/4)
- ELK HOME Abaca 36'' Wide 14-Light Chandelier - Satin Brass (32418/8+6)
- ELK HOME Luca 36'' Wide 6-Light Chandelier - Polished Chrome (89207/6)
- ALADDIN LIGHT LIFT Aladdin Light Light Candelabra Base Relamping Cord (ALRLC)
- Elk Home Chandeliers