Shop All Candleholders
Elk Home
Contour Candleholder, 3PK
Mfr # H0897-10525/S3
Zoro # G005909404
product price: $378.00
/pk 3, $126.00/ea
Free Shipping & Returns
$378.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brass
- Material Aluminum
- Overall Depth 5.5in
- Overall Width 5.5in
- Overall Height 12.25in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # H0897-10525/S3
- Zoro # G005909404
- UPC # 818008063985
- Country of Origin India
- Category Candleholders
Dimensions
Overall Depth | 5.5in |
Overall Width | 5.5in |
Overall Height | 12.25in |
Details
Color | Brass |
Material | Aluminum |
Description
The Contour Candleholders, sold as a set of three, offer varying heights to display taper candles. Each has an aged brass metal finish and is comprised of a grouping of metal tubes that slope up from the base to support the candles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Rectangle Folding Table, 71.78" W, 17.75" L, 29.13" H, Mahogany Top, Laminate (FT727218MY)
- BAXTON STUDIO Alya Traditional Farmhouse White Finished Wood Twin Size Trundle (168-10831)
- HIRSH 15" W 2 Drawer File Cabinet, Black, Letter (18578)
- HOLLAND BAR STOOL CO 400 Jackie 18" Chair with Black Wrinkle Finish and Graph Chalice Seat (40018BW019)
- ELK HOME Delmont Votive, Small Whitewash (S0807-9774)
- ELK HOME Delmont Votive, Large Whitewash (S0807-9773)
- GORGEOUSGLOW Black Lamp Holder Candle Socket (GO783694)
- SAN MIGUEL Meridian Set of 2 Pillar Holders (573897)
- MAQUINA 22 in. Wall Mirror with Candle Holder, Cream (MA3009387)
- FABULAXE Geometric Free Swinging Votive Candle Holder Decorative Modern Hanging Lantern Tabletop Centerpiece (QI004338)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlestick: Grande (TE1038)
- Elk Home Candleholders