Shop All Chandeliers
Elk Home
Continuance 30'' Wide 6-Light Chandelier - Charcoal
Mfr # 82027/6
Zoro # G304843225
Free Shipping & Returns
$798.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type B10
- Mounting Chain
- Fixture Wattage 60
- Material Steel
- Number of Lights 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 82027/6
- Zoro # G304843225
- UPC # 748119151229
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 30 |
Height | 38 |
Details
Lamp Type | B10 |
Mounting | Chain |
Fixture Wattage | 60 |
Finish | Charcoal |
Material | Steel |
Number of Lights | 6 |
Type | Lighting |
Color | Black |
Dimmable | Yes |
Voltage | 120 |
Light Type | Incandescent |
Description
The Continuance collection has a modern design with smooth rotatable arcs that are staggered for a subtle organic look.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Rolling Christmas Tree Storage Duffel Bag|12FT Artificial Trees | Green Canvas (604092KCM)
- EURI LIGHTING LED PAR16 50W Dim ES (EP16-4020ew)
- ILC Replacement For ATLANTIC ULTRAVIOLET, 051218A2R (05-1218A2-R)
- DESIGNERS FOUNTAIN Taylor 15.13in 2-Light Chrome Industrial Indoor Vanity Light with Clear Glass Shades (69502-CH)
- ELK HOME Abaca 36'' Wide 14-Light Chandelier - Satin Brass (32418/8+6)
- ELK HOME Mini Victorian 14'' Wide 5-Light Chandelier - Antique Cream (122-021)
- ELK HOME Tia 22.5'' Wide 9-Light Chandelier, Painted Bronze (190006763)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Polished Chrome (89206/4)
- ELK HOME Carisbrooke 28.75'' Wide 24-Light Linear Chandelier - Burnished Brass (D4457)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Natural Brass (89216/4)
- LIVEX LIGHTING Williamsburgh 6 Light Antique Brass Chandelier (5006-01)
- Elk Home Chandeliers