Shop All Pendants
Elk Home
Connection 8'' Wide 1-Light Mini Pendant - Satin Nickel
Mfr # 67855/1
Zoro # G204843134
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 9
- Width 8
- Lamp Type A19
- Mounting Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 9 |
Width | 8 |
Details
Color | Silver |
Lamp Type | A19 |
Mounting | Rod |
Voltage | 120 |
Number of Lights | 1 |
Light Type | Incandescent |
Shade Material | Glass |
Chandelier/ Pendant Type | Lighting |
Finish | Satin Nickel |
Material | Steel/Glass |
Watts | 60 |
Dimmable | Yes |
Description
The Connection pendant showcases a single piece of seedy glass uniquely clasped by decorative metalwork.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Halogen, 20 W, MR16, 2-Pin (GU5.3) (20MR16/T/FL35/C(BAB) 12V)
- JUNO LIGHTING Track Fixture, Flared Step, 50W, 120V (R551 BZ)
- ILC Replacement for Plusrite Ftl40w-ftl40/2g11/841 replacement light bulb lamp (FTL40W-FTL40/2G11/841 PLUSRITE)
- ILC Replacement for Osram Sylvania 16156 replacement light bulb lamp (16156 OSRAM SYLVANIA)
- ELK HOME Faraday 12'' Wide 1-Light Mini Pendant - Aged Brass (D3229)
- ELK HOME Light Ring 33'' WideLED Pendant - Matte Black (85045/LED)
- ELK HOME Pittman 5'' Wide 1-Light Mini Pendant - Brushed Nickel (190060217)
- ELK HOME Corsair 12'' Wide 1-Light Mini Pendant - Natural (D4638)
- ELK HOME Somerville 12'' Wide 1-Light Pendant - Matte White (89630/1)
- ELK HOME Pittman 15'' Wide 2-Light Pendant, Brushed Nickel (190043217)
- STARLINKS Starlinks COM07 Poseidons Steed Pendant To Attract Friendship By Anne Stokes (COM07)
- Elk Home Pendants