Shop All Desk Lamps
Elk Home
Composure 29'' High 1-Light Desk Lamp - Matte Black
Mfr # S0019-9587
Zoro # G104268082
product price: $298.00
/ea
Free Shipping & Returns
$298.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Black
- Height 29
- Bulb Type Incandescent
- Depth 9
- Width 16.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S0019-9587
- Zoro # G104268082
- UPC # 843558182169
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 29 |
Depth | 9 |
Width | 16.5 |
Details
Color | Matte Black |
Bulb Type | Incandescent |
Weight | 5.5 |
Voltage | 120 |
Description
The Composure Table Lamp brings simplicity and elegance to a contemporary living room, hallway or bedroom. The body of this piece consists of an open, rectangular metal frame in a chic, matte black finish allowing interplay between the lamp and its surroundings. Its bold, straight lines are set in a balanced composition with rectangular base and wide, rectangular hardback shade in contrasting white faux silk. To add to its luxe sophistication, this piece also features metal detailing in a rich aged brass finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTLITE Wellness Series Pivot LED Desk Lamp with Dual Shades (CSN59G5W)
- BAYCO $FLASHLIGHT X-SERIES INTRINSICALLY SAFE (BYXPP-5420GX)
- ILC Replacement for Espen Technology INC Vec22120mr (VEC22120MR ESPEN TECHNOLOGY INC)
- LITHONIA LIGHTING LED Flush Mount, 9" L x 9" W x 5" H (FMMUSL9 14830 BNP)
- BOSTITCH LED Swing Arm Desk Lamp with Metal Clamp Mount, Silver (VLF100-SLV)
- BOSTITCH Color Changing LED Desk Lamp with RGB Arm, 18.12"h, White (VLED1605-BOS)
- CREEKWOOD HOME Petite Ceramic Orb Base Bedside Table Desk Lamp Two Pack Set, Matching Drum Fabric Shade, Green (CWT-2004-GR-2PK)
- BLACK & DECKER Desk Lamp with USB Charging Port, True White LED + 16M RGB Colors (LED-USB2100-BKG-AMZ)
- SIMPLE DESIGNS Edison Style Minimalist Idea Bulb Mini Touch Desk Lamp (NL2006-WHT)
- CREEKWOOD HOME Traditional Ceramic Textured Imprint Winding Table Desk Lamp, Matching Empire Fabric Shade, Black (CWT-2002-BK)
- CREEKWOOD HOME Traditional Ceramic Textured Imprint Winding Table Desk Lamp, Matching Empire Fabric Shade, White (CWT-2002-WH)
- Elk Home Desk Lamps