Shop All Wall Art & Decor
Elk Home
Compass and Caliper Set
Mfr # 51-10001
Zoro # G004267970
Free Shipping & Returns
$96.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Restoration Black
- Width 13.5
- Weight 3
- Depth 3.5
- Height 14.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 51-10001
- Zoro # G004267970
- UPC # 843558032051
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Width | 13.5 |
Depth | 3.5 |
Height | 14.5 |
Details
Color | Restoration Black |
Weight | 3 |
Description
Presenting the Compass and Caliper Set. At Elk Home, explore a range of stylish and versatile decorative accessories that add the perfect finishing touch to any space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Blue Plastic Stackable School Chair with 13.25'' Seat Height, PK4 (4-YU-YCX4-004-BLUE-GG)
- DECORIS Multicolored Terracotta Gnome Indoor Christmas Decor 114 in (530542)
- SECO Locking Poster Case, 11" x 17", Black (LCASE1117BLACK)
- OKLAHOMA SOUND Floor Lectern w/Two Shelves, Cherry (600-CH)
- ELK HOME Daffodil Botanic Framed Wall Art (S0056-10634)
- ELK HOME Oval Pebble Tray, Brass, 2PK (H0807-10655/S2)
- ELK HOME Teak Root Sculpture (2917502)
- ELK HOME Rhino Sculpture (H0017-9156)
- ELK HOME Gisli Bowl (S0047-8073)
- ELK HOME Barcelona Wall Basket, 3PK (S0077-9124/S3)
- ROOMMATES Roommates RMK3053TB Dinosaurs Giant Scene Peel and Stick Wall Graphic (RMK3053TB)
- Elk Home Wall Art & Decor