Shop All Decorative Mirrors
Elk Home
Colorado 30inch Mirror Grey
Mfr # M-COLORADO-30GR
Zoro # G908204682
Free Shipping & Returns
$286.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Length 1.3 in
- Height 34 in
- Color Gray
- Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # M-COLORADO-30GR
- Zoro # G908204682
- UPC # 881274000985
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Length | 1.3 in |
Height | 34 in |
Width | 30 in |
Details
Material | Glass |
Color | Gray |
Item | Mirror |
Finish | Gray |
Description
The elegant transitional design of the Ryvyr Colorado collection is complemented with this matching wall mirror
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE Red Pilot Light (212069)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, White (I 7341)
- ICEBERG CHAIR, FOLDING, PLASTIC, CCL (ICE64007)
- SUITE REST Infinity Fleece Blnkt Tw/Fl 72x90 SkyBlu (1720120-SB)
- ELK HOME Oversized Round Wall Mirror (51-10163)
- ELK HOME Abra Alba Wall Mirror (7163-047)
- ELK HOME Masalia Floor Mirror (6100-015)
- ELK HOME Ogee Mirror, Natural (S0036-10606)
- ELK HOME 20X70-Inch Full-Length Led Mirror (LM3K-2070-PL4)
- ELK HOME Erhart Wall Mirror (DM1957)
- MONARCH SPECIALTIES Mirror, Full Length, Standing, Floor, 60" Oval, Dressing, Bedroom, Wood, White, Traditional (I 3102)
- Elk Home Decorative Mirrors