Shop All Decorative Mirrors
Elk Home
Colorado 24inch Mirror Grey
Mfr # M-COLORADO-24GR
Zoro # G008204650
Free Shipping & Returns
$259.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.3 in
- Width 22 in
- Finish Gray
- Height 32 in
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # M-COLORADO-24GR
- Zoro # G008204650
- UPC # 881274000978
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Length | 1.3 in |
Width | 22 in |
Height | 32 in |
Details
Finish | Gray |
Material | Glass |
Item | Mirror |
Color | Gray |
Description
The elegant transitional design of the Ryvyr Colorado collection is complemented with this matching wall mirror
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL SEASONS All Seasons Down Alternative Comforter, Black, King (GP130134)
- MONARCH SPECIALTIES Mirror, Full Length, Standing, Floor, 60" Oval, Dressing, Bedroom, Wood, Grey, Contemporary, Modern (I 3359)
- SAUDER Clifford Place Credenza Walnut , Accommodates up to a 46 in. TV weighing 50 lbs (421317)
- AFS 5" Metal Cone Vase: Green-case of 36 (5041)
- ELK HOME Abra Alba Wall Mirror (7163-047)
- ELK HOME Masalia Floor Mirror (6100-015)
- ELK HOME 20X70-Inch Full-Length Led Mirror (LM3K-2070-PL4)
- ELK HOME Erhart Wall Mirror (DM1957)
- ELK HOME Ogee Mirror, Natural (S0036-10606)
- ELK HOME Oversized Round Wall Mirror (51-10163)
- LAVIVA Fully Framed 48" Maple Grey Mirror (313FF-4830MG)
- Elk Home Decorative Mirrors