Shop All Decorative Mirrors
Elk Home
Colne Mirror
Mfr # S0036-8122
Zoro # G304267731
product price: $78.00
/ea
Free Shipping & Returns
$78.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14
- Color Black
- Weight 3.08
- Width 14
- Depth 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S0036-8122
- Zoro # G304267731
- UPC # 818008055065
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Height | 14 |
Width | 14 |
Depth | 3 |
Details
Color | Black |
Weight | 3.08 |
Description
The Colne accent mirror adds understated contemporary style to hallways, living rooms or entrance areas. This three-dimensional circular design is fitted within an open, metal frame in a matte black finish. Display in multiples for maximum impact.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Pittsburgh Steelers 60x80 Raschel Throw (625-26X)
- FLASH FURNITURE Contemporary Chair, Metal, 19-3/4" to 22-1/2" Height, Adjustable Arms, Black (BT-90275H-GG)
- VERSARE Hush Panel Configurable Cubicle Partition 6' x 6' W/ Window Mocha Fabric Clear Fluted Window (1812511-1)
- SAFAVIEH Kenya Bohemian Rectangle Hand Knotted RugsIvory & Grey 9 x 12 ft. (KNY351A-9)
- ELK HOME Finbar Wall Mirror (7011-2013)
- ELK HOME Abra Alba Wall Mirror (7163-047)
- ELK HOME Los Olivos Wall Mirror - Small (351-10600)
- ELK HOME Ogee Mirror, Natural (S0036-10606)
- ELK HOME Regence Wall Mirror (6100-024)
- ELK HOME Erhart Wall Mirror (DM1957)
- INFINITY INSTRUMENTS Moon Phase Mirror (20313MR)
- Elk Home Decorative Mirrors