Shop All Coffee Tables
Elk Home
Coffee Table, 32 in W, 32 in L, 18 in H
Mfr # 7116560
Zoro # G705909308
product price: $1,198.00
/ea
Free Shipping & Returns
$1,198.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 32 in
- Length 32 in
- Height 18 in
- Frame Color Natural
- Frame Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 7116560
- Zoro # G705909308
- UPC # 804343195641
- Country of Origin Indonesia
- Category Coffee Tables
Dimensions
Width | 32 in |
Length | 32 in |
Height | 18 in |
Details
Item | Coffee Table |
Frame Color | Natural |
Frame Material | Wood |
Finish | Natural |
Description
Our Natural, Gloss White, and Champagne Gold Tables are specially hewn from reclaimed Indonesian Solid Teak root stumps. Each enchanting and completely unique root is carefully excavated, cleaned and cut to shape by local artisans; it is then sanded, fitted with glass, and sprayed with quality paint. As a minimally altered product of nature, these are some of our most effortless and most interesting furnishings. Perfect for anywhere wow is required.
- •32in W x 32in D x 18in H
- •Item available in natural
- •Item made from wood
- •1 year limited warranty
- •The coffee table is an important piece of the style puzzle in any room
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Savion Side Chair (5494S)
- UNITED GENERAL SUPPLY End Table, 20 In Oaw, 18-1/2 In Oad, 24 In Oah, Rectangular, Wood Frame, Wood Tabletop (TX 93723)
- INTERNATIONAL CONCEPTS 72 W, 16 L, 30 H (OT-9S-72)
- GLOBAL INDUSTRIAL Adjustable T-Arms (744150)
- ELK HOME 42 W, 18 H, Gold Leaf (1114-408)
- ELK HOME Seville Forged Coffee Table, Antique Brass (H0895-10645)
- ELK HOME 34.75 W, 15 H, Polished Concrete (157-081)
- ELK HOME 48 W, 18 H, Gray (3169-128)
- ELK HOME 48 W, 18 H, Natural (H0805-9387)
- ELK HOME 48 W, 18 H, Navy (3169-127)
- MONARCH SPECIALTIES Coffee Table, Accent, Cocktail, Rectangular, Living Room, 48"L, Metal, Laminate, Black, Contemporary (I 2860)
- Elk Home Coffee Tables