Shop All Buffets & Sideboards
Elk Home
Coastal Credenza
Mfr # 6419512
Zoro # G404266474
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,998.00
Free 30-Day Returns
Key Features
- Depth 18
- Finish Weathered Gray
- Material Wood Composite
- Height 36 in
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 6419512
- Zoro # G404266474
- UPC # 818008050909
- Country of Origin Indonesia
- Category Buffets & Sideboards
Dimensions
Depth | 18 |
Height | 36 in |
Length | 18 in |
Width | 65 in |
Details
Finish | Weathered Gray |
Material | Wood Composite |
Weight | 138.85 |
Color | Gray |
Item | Cabinet - Credenza |
Description
Locked doors protect your treasures in this coastal-inspired display case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Executive Chair, Fixed, Grey (B9471-GY)
- BOUNCYBANDS Comfy Peapod Inflatable Sensory Pod, 60in, Ages 6-12, Blue (PD60BU)
- TRADEMARK FINE ART Ryan Fowler 'Panda With Crown' Canvas Art, 14x14 (WAP06322-C1414GG)
- FLASH FURNITURE Executive Chair, Fabric, 21 1/4-Height, Fixed, Black (GO-ST-6-BK-GG)
- ELK HOME Palermo Credenza (S0805-7490)
- ELK HOME Severus Credenza - Aqua (S0115-7803)
- ELK HOME Crystal Bay Credenza (S0075-10002)
- ELK HOME Whitney Credenza (13488)
- ELK HOME Mula Credenza (17308)
- ELK HOME Irene Credenza (12326)
- BAXTON STUDIO Maclean Mid-Century Rattan and Natural Brown Finished Wood 2-Door Sideboard Buffet (199-12314-ZORO)
- Elk Home Buffets & Sideboards