Shop All Table Lamps
Elk Home
Clubhouse 29'' High 2-Light Table Lamp - Black
Mfr # D3120WHT
Zoro # G504266657
Free Shipping & Returns
$258.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 29
- Width 15
- Color Black
- Weight 4
- Depth 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # D3120WHT
- Zoro # G504266657
- UPC # 843558182480
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 29 |
Width | 15 |
Depth | 15 |
Shade Dimensions | 10 H |
Details
Color | Black |
Weight | 4 |
Bulb Type | Incandescent |
Maximum Wattage | 150 |
Voltage | 120 |
Shade Color | White Linen Shade |
Application | Indoor |
UL Listing | ETL |
Bulbs Included | No |
Shade Material | Fabric |
Number of Bulbs | 2 |
Description
Add a touch of sleek midcentury style to a living room, bedroom or hallway with the Clubhouse Table Lamp. This slim, chic design features a black finish and sits on a three footed base in an antique brass finish. Its refined yet understated style is topped with a drum shaped, hardback shade white or black linen. The Clubhouse can be operated by its convenient double pull chain switch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Electronic Low Voltage Dimmable Driver (DRVE24V60W)
- SYLVANIA 42W T4 LED Light Bulb - GX24q-4 (4-Pin) Base - White Finish (S6755)
- RECYCLEPAK Medium Cfl Recycling Box (SUPPLY-192-SWS)
- CAT CT71006 Neck Light, Alkaline Battery, LED Lamp, 100200 Lumens (CT7100)
- ELK HOME Jansen 27'' High 1-Light Table Lamp - Aged Brass (D4729)
- ELK HOME Arlo 32'' High 1-Light Table Lamp (H0019-10327)
- ELK HOME Braysford 15'' High 1-Light Table Lamp, Antique Black (93-91392)
- ELK HOME Blue Swell 28'' High 1-Light Table Lamp (S0019-9538)
- ELK HOME Depiction 32'' High 1-Light Table Lamp - Gold (D4695)
- ELK HOME Delia 21'' High 1-Light Table Lamp - White (H0019-7991)
- LIMELIGHTS Stick Lamp with Charging Outlet and Fabric Shade, Pink (LT2024-PNK)
- Elk Home Table Lamps