Shop All Buffets & Sideboards
Elk Home
Clearwater Credenza
Mfr # S0075-9876
Zoro # G604266953
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,850.00
Free 30-Day Returns
Key Features
- Color Shoji White
- Weight 167.2
- Height 28
- Width 68
- Depth 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # S0075-9876
- Zoro # G604266953
- UPC # 71438015515
- Country of Origin Indonesia
- Category Buffets & Sideboards
Dimensions
Height | 28 |
Width | 68 |
Depth | 18 |
Details
Color | Shoji White |
Weight | 167.2 |
Description
The Clearwater Credenza is a large white painted wood storage piece featuring two doors and two drawers as well as two central storage cubbies. The doors feature natural woven rattan panels in a white washed finish. The abstract placements of the doors and drawers makes this a statement piece in a dining room or living room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Grace 60in Commercial Grade Heavy Duty Rectangle Wood Table for 6, Walnut Matte Finish (KER-T-799-WAL-60-GG)
- TRADEMARK FINE ART Asher Brown Durand 'Landscape Scene from Thanatopsis 1850 ' Canvas Art, 30x47 (BL01629-C3047GG)
- LEWIS 60 x 72 in. PVC Roll Up Blind; Woodgrain (249187)
- GLOBAL EQUIPMENT Interion Ergonomic Chair With High Back Adjustable Arms, Mesh, Black (SL-F12ABK)
- ELK HOME Whitney Credenza (13488)
- ELK HOME Coastal Credenza (6419512)
- ELK HOME Crystal Bay Credenza (S0075-10002)
- ELK HOME Severus Credenza - Aqua (S0115-7803)
- ELK HOME Lawrence Credenza - Turquoise (13151)
- ELK HOME Zoran Credenza (17564)
- MANHATTAN COMFORT Yonkers 62.99 Sideboard, Black and Cinnamon (232BMC82)
- Elk Home Buffets & Sideboards