Shop All Flushmount Lights
Elk Home
Clarion 32.5'' Wide 6-Light Flush Mount - Brushed Nickel
Mfr # CN705378
Zoro # G104302779
product price: $250.20
/ea
Free Shipping & Returns
$250.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 32.5
- Voltage 120
- Height 18
- Watts 60
- Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # CN705378
- Zoro # G104302779
- UPC # 748119143309
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 32.5 |
Height | 18 |
Depth | 4.5 |
Details
Voltage | 120 |
Watts | 60 |
Type | Incandescent |
For Use With | Indoor |
Standards | ETL |
Lamp Quantity | 6 |
Lamp Included | No |
Color | Brushed Nickel |
Weight | 6.6 |
Number of Tiers | White Acrylic Shade |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DALS 4 Inch Flat Recessed LED Gimbal Light (FGM4-3K-BK)
- ILC Replacement for Damar 23358c (23358C DAMAR)
- FEIT ELECTRIC LED B10 E12 DL 40W 2PK (BPCTF40950CAFL2)
- ALL THE RAGES All The Rages LD1003-BLK Basic Desk Lamp - Black (LD1003-BLK)
- ELK HOME Titan 8'' Wide 1-Light Flush Mount - White (CL781134)
- ELK HOME Boyer 14'' Wide 2-Light Flush Mount - Matte Black (82167/2)
- PROGRESS LIGHTING One-Light Dome Glass 11-3/8" Close-to-Ceiling (P3924-20)
- JESCO 1-light 4" LED Domed disk Light 3000K (RE-GEO-FM-99104-3080-WH)
- QUICKWAY IMPORTS White Plastic 6 in Round LED Ceiling Light Fixture for Entryway, Office, Outdoor, 6500K Daylight 20W (QI004032)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, White Finish, Acrylic Lens Acrylic (20838LEDD-WH/ACR)
- COMPONENT HARDWARE Mt 30W Warm White Strip LED Hood Light w (LED-L87-1004-30W)
- Elk Home Flushmount Lights