Shop All Home Storage Cabinets
Elk Home
Claridon Cabinet
Mfr # 13016
Zoro # G104266705
product price: $698.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$698.00
Free 30-Day Returns
Key Features
- Material Wood Composite
- Color Cream/Ivory
- Width 41 in
- Finish Cream
- Series Claridon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 13016
- Zoro # G104266705
- UPC # 714383130161
- Country of Origin China
- Category Home Storage Cabinets
Dimensions
Width | 41 in |
Height | 37 in |
Outside Length | 11 in |
Depth | 11 |
Details
Material | Wood Composite |
Color | Cream/Ivory |
Finish | Cream |
Series | Claridon |
Cabinet Style | Transitional |
Item | Cabinet - Credenza |
Weight | 46.2 |
Description
Narrow two door, two drawer cupboard with fixed interior shelf hand painted in a vintage creamy finish with tan rub through and slight distressing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Dover Collection Designer Guest Chair (1700VCGBK)
- CORTECH Radial Rocker Arm Chair, Midnight Blue (146484MB)
- HASTINGS HOME Hastings Home 2-piece Quilt Set, Americana Patchwork of Stars, Red, White, Blue Plaid, Twin (962488XRN)
- CANDLE LITE 18OZ BLK Cherry Candle (3297565)
- ELK HOME Deltaville Cabinet (S0805-7822)
- ELK HOME Hartford Cabinet - Tall Blue (12031)
- THE MAGNET SOURCE 9.5 in. Stainless Steel 3.4 MGOe Magnetic Tray; Silver - Case of 3 (2501401)
- ZENITH METAL Medicine Cabinet Bevld (M115)
- KETCHAM 16" x 30" Accessible Surface Mounted SS Framed Medicine Cabinet (173-HCSM)
- HON Assembled Storage Cabinet, 36w x 18-1/4d x 71-3/4h, Putty (HSC1872.L.L)
- ALERA Open Office Low Storage Cab Cred, 29.5w x 19 1/8d x 22 7/8h, Espresso (ALELS593020ES)
- Elk Home Home Storage Cabinets