Shop All Decorative Mirrors
Elk Home
Chrysler Wall Mirror
Mfr # 326-8751
Zoro # G604267707
product price: $140.00
/ea
Free Shipping & Returns
$140.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15.75
- Color Antique Silver
- Height 26
- Weight 5.51
- Depth 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 326-8751
- Zoro # G604267707
- UPC # 843558171729
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Width | 15.75 |
Height | 26 |
Depth | 0.75 |
Details
Color | Antique Silver |
Weight | 5.51 |
Description
Classic art deco styling creates this elegant, fan-shaped wall mirror. Sleek and simple in its elegance, this mirror is the perfect accent to evoke the lost age of pre-war glamour enjoyed in the roaring 1920s.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNWOODUSA Rustic Farmhouse Reclaimed 16x20 Picture Frame (Expresso) (672713219293)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Perwinkle (1300)
- FLASH FURNITURE Black Vinyl Barstool, Adj Height (CH-92023-1-BK-GG)
- BOSS Square Back Diamond Stacking Chair W/Arm In Black Caressoft (B9503-CS)
- ELK HOME Abra Alba Wall Mirror (7163-047)
- ELK HOME Oversized Round Wall Mirror (51-10163)
- ELK HOME Ogee Mirror, Natural (S0036-10606)
- ELK HOME Masalia Floor Mirror (6100-015)
- ELK HOME Blade Mirror (H0036-10610)
- ELK HOME Erhart Wall Mirror (DM1957)
- WAYBORN Wayborn MB208 14.5 x 14.5 x 2 in. Beveled Mirror Tray; Mirror (MB208)
- Elk Home Decorative Mirrors