Shop All Home Storage Cabinets
Elk Home
Chesapeake Cabinet
Mfr # 47757
Zoro # G804266951
product price: $1,198.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,198.00
Free 30-Day Returns
Key Features
- Material Wood
- Color Green
- Width 24 in
- Finish Antique Green
- Series Chesapeake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 47757
- Zoro # G804266951
- UPC # 71438477573
- Country of Origin China
- Category Home Storage Cabinets
Dimensions
Width | 24 in |
Height | 52.25 in |
Outside Length | 17 in |
Depth | 17 |
Details
Material | Wood |
Color | Green |
Finish | Antique Green |
Series | Chesapeake |
Item | Cabinet - Credenza |
Cabinet Style | Transitional |
Weight | 90.2 |
Description
Storage cabinet features six drawers, one door, two fixed interior shelves and hand painted using a soft cadet grey finish with cream trim.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Metro - 9in White Office Wall Clock, Battery Operated (14220WH-3364)
- HOLLAND BAR STOOL CO Georgia Tech Double Neon 19" Clock (Clk19GATech)
- BESTAR U Shaped Desk, 92.6" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93863-59)
- HASTINGS HOME Hastings Home | Premium | 48 Christmas Ornament Organizer Storage Box | Green (328009HQH)
- ELK HOME Deltaville Cabinet (S0805-7822)
- ELK HOME Hartford Cabinet - Tall Blue (12031)
- SAUDER North Avenue Storage Cabinet Lco , Four adjustable shelves for versatile storing (427281)
- KETCHAM 30" x 30" Surface Mounted Polished Edge Tri-View Medicine Cabinet (SM-3030PE)
- MAYLINE Storage Cabinet, Aberdeen, 36"W, Gry Stl (ASCLGS)
- PLASTICOS MQ 3-Drawer Storage Cabinet Rolling Cart in Clear and White (2-Pack) (547-WHT2PK)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL152WH)
- Elk Home Home Storage Cabinets