Shop All Desks
Elk Home
Checkmate Desk
Mfr # S0075-9865
Zoro # G104267818
product price: $798.00
/ea
Free Shipping & Returns
$798.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Checkmate White
- Weight 57.2
- Width 48
- For Use With Indoor
- Depth 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 48 |
Depth | 22 |
Height | 30 |
Details
Color | Checkmate White |
Weight | 57.2 |
For Use With | Indoor |
Description
The Checkmate Desk is a white painted wood desk with a metal frame. Featuring two storage drawers, the cantilevered desk top is mounted on a triangular open frame metal base that is powder coated to resist scratching and rust.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING Boxwood Wreath, Artificial Wreath for the Front Door, Home Decor, UV Resistant - 16.5 Inches (690054AEN)
- MANHATTAN COMFORT Bookcase 1.0, 5 Shelves, White (30AMC6)
- TRADEMARK FINE ART Cj Anderson 'Skyline I Archroma' Canvas Art, 35x35 (WAP02904-C3535GG)
- KENNEY MFG Heavyweight PEVA Shower Curtain Liner, White (KN61450)
- ELK HOME Rio Desk, Natural (S0075-9960)
- SAUDER Vista Key Executive Desk Me (431212)
- AIRLIFT AIRLIFT Glass Electric Standing Desk, 48" (OFF65871)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Drawer, 42"L, Work, Metal, White Marble Look, Black (I 7571)
- LINEA ITALIA Curved Reception Desk with Counter, Clear Panel, 72”W x 32”D, White (ZUS310)
- VICTOR TECHNOLOGY Laptop Standing Desk, Steel, 28 3/4 in (DCX110)
- VICTOR TECHNOLOGY 28 in D, 36 in W, Yes H, Black (DCX650)
- Elk Home Desks