Shop All Buffets & Sideboards
This Product is Discontinued
Elk Home
Checkmate Credenza (Discontinued)
Mfr # S0075-9864
Zoro # G004267079
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Weight 171.6
- Width 72
- Height 28
- Depth 18
- Color Checkmate White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # S0075-9864
- Zoro # G004267079
- UPC # 71438015393
- Country of Origin Indonesia
- Category Buffets & Sideboards
Dimensions
Width | 72 |
Height | 28 |
Depth | 18 |
Details
Weight | 171.6 |
Color | Checkmate White |
Description
The Checkmate Credenza is a white painted wood storage credenza featuring four drawers and four doors, which open to reveal adjustable shelving within. This two tone black and white credenza offers style and versatile storage for a dining room or living room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.