Shop All Coffee Tables
Elk Home
Checkmate Coffee Table
Mfr # S0075-9862
Zoro # G404267136
Free Shipping & Returns
$850.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 38
- Height 18
- Tabletop Color Checkmate Black
- Depth 38
- Weight 88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # S0075-9862
- Zoro # G404267136
- UPC # 71438015379
- Country of Origin Indonesia
- Category Coffee Tables
Dimensions
Width | 38 |
Height | 18 |
Depth | 38 |
Details
Tabletop Color | Checkmate Black |
Weight | 88 |
Description
The Checkmate Coffee Table is a modern black square wood table with a tempered glass top. A marble laminate shelf under the glass provides a display area, and the black finish highlights the beauty of the wood grain. The table's sides are notched and faceted for a bit of sculptural interest.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Wood Folding Chair, Mahogany with Black Pad (WFC5MHG)
- FLASH FURNITURE Advantage Medium With White Grain X-Back Chair (X-BACK-MEDWHT)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL151MH)
- PRIME-LINE Roller Drawer Guide Lhrh (22798)
- ELK HOME Les Revoires Coffee Table - Gray (3169-128)
- ELK HOME Les Revoires Coffee Table - Navy (3169-127)
- ELK HOME Jeanette Coffee Table (1114-408)
- ELK HOME Leon Coffee Table (H0895-10651)
- ELK HOME Seville Forged Coffee Table, Antique Brass (H0895-10645)
- ELK HOME Sempre Coffee Table (157-081)
- SAFAVIEH Atka Acrylic Coffee Table, Clear (FOX6015A)
- Elk Home Coffee Tables