Shop All Dressers
Elk Home
Checkmate Chest, Black
Mfr # S0075-9949
Zoro # G905909153
product price: $998.00
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$998.00
Free 30-Day Returns
Key Features
- Overall Depth 18in
- Overall Height 34in
- Color Black
- Material Mindi Wood, Wood Veneer
- Overall Width 36in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 18in |
Overall Height | 34in |
Overall Width | 36in |
Details
Color | Black |
Material | Mindi Wood, Wood Veneer |
Finish | Black |
Description
The Checkmate Chest is a small storage chest with three large doors with metal full extension glides. The chest has a painted finish, with notched cutouts of black between the drawers. This chest of drawers offers versatile vertical storage for a bedroom or living room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN MFG Acorn RK1BQ 802 3 x 4 Inch Shutter Hinge (RK1BQ)
- ROYAL LUXE Cotton Damask Dot Mattress Pad, White, Full (709502)
- INTERNATIONAL CONCEPTS Set of 2 San Remo Splatback Chairs, Espresso (C581-10P)
- DEERLUX 6 ft. Social Distancing Colorful Kids Classroom Seating Area Rug, Starry Sky Design, 8 x 15 ft XL (QI003864.XL)
- ELK HOME Bromo Chest, Large Natural Burl (S0075-9952)
- HOMELEGANCE Cavalier Bedroom Dresser, Silver (1757SV-5)
- BAXTON STUDIO Hartman Mid-Century Walnut Brown Finished Wood 6-Drawer Dresser (193-11722-ZORO)
- SAUDER Cottage Road Armoire Sw/lo , Safety tested for stability to help reduce tip-over accidents (423397)
- TUHOME Alyn Dresser, Four Legs, Four Drawers, One Double Drawer, Superior Top, Dark Brown (CLB7153)
- HOMELEGANCE Tamsin Dresser, White (1616W-5)
- BASICWISE Charcoal Gray Five Fabric Storage Drawer Unit, Wooden Top Dresser Tower, 2 Sizes Bins (QI004114.GY)
- Elk Home Dressers