Shop All Home Storage Cabinets
Elk Home
Checkmate Cabinet
Mfr # S0075-9861
Zoro # G404267099
product price: $1,198.00
/ea
Free Shipping & Returns
$1,198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Checkmate White
- Width 36
- Height 35.5
- Depth 18
- Weight 94.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S0075-9861
- Zoro # G404267099
- UPC # 71438015362
- Country of Origin Indonesia
- Category Home Storage Cabinets
Dimensions
Width | 36 |
Height | 35.5 |
Depth | 18 |
Details
Color | Checkmate White |
Weight | 94.6 |
Description
The Checkmate Cabinet is a wood framed storage cabinet featuring metal doors with wire and glass door panels, which open to reveal tempered glass shelves within. The black and white two-tone cabinet is ideal adding a modern look for small spaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 71.5 W, 36.5 H, Black/Black, Particleboard, Steel (NAN-CD-22181-BK-BK-GG)
- ATLAS COMMERCIAL PRODUCTS Replacement Leg Set for Wood Folding Table, 48" x 96" (WFT5-LEGS-48X96)
- HOWARD MILLER Kenwick Wall Clock, Black (MIL625485)
- FLASH FURNITURE Rectangle Laminate Table Top, 24" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-2430-T2222-GG)
- ELK HOME Hartford Cabinet - Tall Blue (12031)
- ELK HOME Deltaville Cabinet (S0805-7822)
- KETCHAM 18" x 24" Euroline Flush Mounted Beveled Edge Medicine Cabinet (127BV)
- BOSS Storage Cabinet, Mahogany (N113-M)
- TUHOME Napoles Wall Cabinet, Two Shelves, Double Door, Black (MLV4449)
- CONVENIENCE CONCEPTS Extra Storage 1 Door Cabinet, White Marble (HI2824231)
- ULTRAHD Wall Storage Cabinet, UltraHD, Heavy Duty (UHD20229B)
- Elk Home Home Storage Cabinets