Shop All Flushmount Lights
Elk Home
Chaumont 16'' Wide 5-Light Flush Mount - Antique Gold Leaf
Mfr # 1142-009
Zoro # G704303305
product price: $698.00
/ea
Free Shipping & Returns
$698.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16
- Voltage 120
- Height 15
- Watts 60
- Lamp Quantity 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 1142-009
- Zoro # G704303305
- UPC # 818008030178
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 16 |
Height | 15 |
Depth | 16 |
Details
Voltage | 120 |
Watts | 60 |
Lamp Quantity | 5 |
Type | Incandescent |
Standards | UL |
Color | Antique Gold Leaf |
For Use With | Indoor |
Weight | 8 |
Number of Tiers | White Acrylic Bead Shade |
Description
Add subtle texture and modern glam to an interior arrangement with the Chaumont 5-Light Flush Mount. This piece is crafted from steel in a luxe, gold leaf finish and features strings of white, acrylic beads that filter the light and cast soft shadows. The Chaumont flush mount is perfect for adding depth-of-character and charming, ambient light to a modern, opulent setting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE TECHNOLOGIES HID LED, 27 W, Medium Screw (E26) (KT-LED27PSHID-H-E26-8CSB-D)
- WESTGATE LP-1X4-40W-50K-DS-EMLED PANEL LIGHTS WITH EMERGENCY BATTERY BACKUP (LP-1X4-40W-50K-DS-EM)
- GE LAMPS LED, 12 W, A19, Medium Screw (E26), PK4 (LED12DA19/830/E-4PK)
- LITHONIA LIGHTING Emergency Light Head, LED, 5 W, 2 Lamps (ELMRE SP1100L T M12)
- ELK HOME Titan 8'' Wide 1-Light Flush Mount - White (CL781134)
- ELK HOME Boyer 14'' Wide 2-Light Flush Mount - Matte Black (82167/2)
- ACCESS LIGHTING Strike 20, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20800LEDD-WH/ACR)
- DALS 10 Inch Square Indoor/Outdoor LED Flush Mount (CFLEDSQ10-CC-SN)
- ETI Low Profile Flushmount, LED, Round, 16" (54437201)
- LUXRITE 11 Inch Motion Sensor LED Flush Mount Light 5CCT 2700K-5000K 16W 1200LM Damp Rated Brushed Nickel (LR23340-1PK)
- DESIGNERS FOUNTAIN 15in Large 3-Light Satin Platinum Ceiling Light Flush Mount (1257L-SP-AL)
- Elk Home Flushmount Lights