Shop All Clocks
Elk Home
Chateau de Montautre Wall Clock
Mfr # 3205-008
Zoro # G504267999
Free Shipping & Returns
$178.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24.5
- Height 24.5
- Color Salvaged Gray Oak
- Depth 2.25
- Weight 7.72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 24.5 |
Height | 24.5 |
Depth | 2.25 |
Details
Color | Salvaged Gray Oak |
Weight | 7.72 |
Description
The Chateau de Montautre Wall Clock is an oversized wall clock designed in a vintage French style, with large Roman numerals, a slightly distressed clock face and a reclaimed wood frame.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 11-1/2" Digital Wall Clock, Black (DIG-4B)
- FLASH FURNITURE Kai Commercial Grade 30" High Backless Copper Indoor-Outdoor Barstool (ET-BT3503-30-POC-GG)
- REGENCY Regency Legacy 16 ft Racetrack Laminate Conference Table with 2 Charging Ports- Ash Grey (LCTRT19252AG)
- BOSS Caressoft Medical/Drafting Stool W/ Back Cushion (B16245-GY)
- ELK HOME Open Centre Wall Clock (171-012)
- ELK HOME Wooden Roman Wall Clock (128-1009)
- AMANO Electronic Digital Clock Ac Power Driven (TCX-21/A020)
- LA CROSSE TECHNOLOGY Atomic Analog Wall Clock, 12.5" (WT-3122A-INT)
- REGISTRY Alarm Clock, , Black (T-1949)
- ILIVE GPX 3 in. Black AM/FM Clock Radio Digital Plug-In (C253B)
- BAZIC PRODUCTS Bazic 6-inch X 11.5-inch CLOSED-inch Clock Sign w/ OPEN-inch sign on bacK, 24PK (4399)
- Elk Home Clocks