Shop All Pendants
Elk Home
Chadwick 8'' Wide 1-Light Mini Pendant, Matte Black
Mfr # 66634-1
Zoro # G705912414
product price: $220.00
/ea
Free Shipping & Returns
$220.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Voltage 120
- Number of Lights 1
- Style Urban/Industrial
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Black |
Voltage | 120 |
Number of Lights | 1 |
Style | Urban/Industrial |
Finish | Matte Black |
Dimmable | Yes |
Material | Steel |
Description
The Chadwick collection reflects the beauty of hand-turned craftsmanship inspired by
early 20th century lighting and antiques that have surpassed the test of time. This robust collection features detailing appropriate for classic or transitional décors.
early 20th century lighting and antiques that have surpassed the test of time. This robust collection features detailing appropriate for classic or transitional décors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, White (LT2007-WHT)
- TRESCO LIGHTING Tresco T5 Led Trescent Warm White 13.5in (LT54W-343WWH)
- CANARM Two Light Track, 50W, 14x8-1/2x5" (IT622A02ORB10)
- SIGNIFY LED Tube, 4000K Color Temp., PL-C Shape (5PL-C/LED/13H/840/IF5/P/2P 20/1)
- ELK HOME Softshot 12'' Wide 1-Light Pendant - Black (D4672)
- ELK HOME North Shore 18'' Wide 1-Light Outdoor Pendant - Iron (69651/1)
- ELK HOME Danique 24'' Wide 1-Light Pendant - Sunbleached Oak (67935/1)
- ELK HOME Judy 16'' Wide 3-Light Pendant - Satin Nickel (82265/3)
- ELK HOME Cape May 9'' Wide 1-Light Mini Pendant - White Coral (63156/1)
- ELK HOME Fogelberg 26'' WideLED Pendant - Matte Black (81664/LED)
- DWELED Bistro LED 4 Light Chandelier 3000K in Aged Brass (PD-200)
- Elk Home Pendants