Shop All Vanity Tops
Elk Home
Ceramic Top, 31inch Vitreous China with Rectangular Bowl, White For 8inch Widespread Faucet
Mfr # CST310WT-3
Zoro # G808209930
product price: $405.34
/ea
Free Shipping & Returns
$405.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22 in
- Width 31 in
- Height 7 in
- Finish White
- Material Earthenware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # CST310WT-3
- Zoro # G808209930
- UPC # 881274900094
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 22 in |
Width | 31 in |
Height | 7 in |
Details
Finish | White |
Material | Earthenware |
Color | White |
Description
The Ryvyr vitreous china vanity top features a unique, integrated rectangular sink basin that combines aesthetic elegance and functional simplicity The seamless, onepiece construction makes these vanity tops exceptionally durable and easy to clean, and also features a rich, highgloss finish that is certain to add luxury and sophistication to any bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS KS212MB Two-Handle Wall Mount Bar Faucet, Matte Black (KS212MB)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 200 gpm, 5m, PK20 (255058-75)
- HYDRA-ZORB BRONCO-II Insulation Tube and Pipe Saddle, 4-1/4", Black (425B2S)
- BOSCH Point-of-Use Water Heater, Wall Mount, 120V AC, 2.7 gal, 1,440 W, Single Phase, 10.25 in H (ES2.5)
- LAVIVA White Stripes Countertop, 48", Single Hole with Rectangle Sink (313SQ1H-48-WS)
- LAVIVA VIVA Stone 36" Left Sink Matte White, Solid Surface Countertop (313SQ1HSS-36L-MW)
- LAVIVA VIVA Stone 72" Single Sink Matte White, Solid Surface Countertop (313SQ1HSS-72C-MW)
- CASTELLO USA Amazon 84-inch White Vanity Set with Gray Top and Black Handles (CB-MC-84W-BL-2056-GR)
- FAUCETURE Ultra Modern 24"x18" Ceramic Vanity Top (8" Faucet Drillings), White (LBT24187W38)
- CAHABA Vanity Top w/Ceramic Basin, 49 x 22 in (CAVT49BB)
- ARSTAR INC. Arstar Charlotte Cultured Marble Vanity Top 31 in. W X 22 in. D Latte (U223111803C1-3)
- Elk Home Vanity Tops