Shop All Chandeliers
Elk Home
Celene 22'' Wide 12-Light Chandelier - Aged Silver
Mfr # 33487/12
Zoro # G004303265
Free Shipping & Returns
$1,498.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Quantity 12
- Mounting Chain
- Color Aged Silver
- Standards UL
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 33487/12
- Zoro # G004303265
- UPC # 748119144733
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 22 |
Height | 30 |
Depth | 22 |
Details
Lamp Quantity | 12 |
Mounting | Chain |
Color | Aged Silver |
Standards | UL |
Dimmable | Yes |
Voltage | 120 |
Type | Halogen |
Watts | 40 |
Lamp Included | Yes |
Weight | 29 |
Description
The Celene collection showcases oversized clear glass flowers which capture the light to create a radiant sprouting bouquet. The Aged Silver finish compliments the glass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Fcl30exl replacement light bulb lamp (FCL30EXL LIGHT BULB / LAMP)
- FEIT ELECTRIC LED, 33 W, A23, Medium Screw (E26) (OM300/830/LED)
- ILC Replacement for EIKO DT9/65 (DT9/65 EIKO)
- DESIGNERS EDGE Motion Light, 110 Degree, 60 ft., Wht, 9in L (L5999WH)
- ELK HOME Abaca 36'' Wide 14-Light Chandelier - Satin Brass (32418/8+6)
- ELK HOME Carisbrooke 28.75'' Wide 24-Light Linear Chandelier - Burnished Brass (D4457)
- ELK HOME Luca 36'' Wide 6-Light Chandelier - Polished Chrome (89207/6)
- ELK HOME Tia 22.5'' Wide 9-Light Chandelier, Painted Bronze (190006763)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Natural Brass (89216/4)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Polished Chrome (89206/4)
- RAM GAMEROOM 54In. 3Lt Billiard Light- Stain Less (PR54 ST)
- Elk Home Chandeliers