Shop All Flushmount Lights
Elk Home
Ceiling Essentials 5'' Wide 1-Light Flush Mount - Black
Mfr # SL3037
Zoro # G304302708
product price: $22.50
/ea
$22.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5
- Voltage 120
- Height 6.75
- Watts 60
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # SL3037
- Zoro # G304302708
- UPC # 20389148957
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 5 |
Height | 6.75 |
Depth | 5 |
Details
Voltage | 120 |
Watts | 60 |
Lamp Included | No |
Type | Incandescent |
For Use With | Indoor |
Color | Black |
Lamp Quantity | 1 |
Standards | UL |
Number of Tiers | Clear Glass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3 Prong with Ground Fixture Outlets 2PK (65325)
- ILC Replacement For GE GENERAL ELECTRIC GE F552D8354P (F55/2D/835/4P)
- ILC Replacement for Sylvania 35mr16/sp10/cfrb12v replacement light bulb lamp, 2PK (35MR16/SP10/C(FRB)12V SYLVANIA)
- LALIA HOME Elephant Table Lamp with Fabric Shade (LHT-5033-BW)
- ELK HOME Titan 8'' Wide 1-Light Flush Mount - White (CL781134)
- ELK HOME Boyer 14'' Wide 2-Light Flush Mount - Matte Black (82167/2)
- JESCO 36-inch AC LED Vanity Light Ceiling & ADA Wall Mount 2700K (RE-GEO-FM-90036-2790-WH)
- ETI Low Profile Flushmount, LED, Round, 16" (54437201)
- LUXRITE 6" Motion Sensor LED Flush Mount Light 3 CCT Selectable 3000K-5000K 15W 1000LM 30s Timeout 4-Pack (LR23834-4PK)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8840W)
- MAXIM Sky 1-Light 11.75" Wide Bronze Flush Mount Light (57762WTBZ)
- Elk Home Flushmount Lights