Shop All Flushmount Lights
Elk Home
Ceiling Essentials 16'' Wide 3-Light Flush Mount, Brushed Nickel
Mfr # SL869378
Zoro # G105912328
Free Shipping & Returns
$78.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Finish Brushed Nickel
- Color Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # SL869378
- Zoro # G105912328
- UPC # 20389157935
- Country of Origin China
- Category Flushmount Lights
Details
Voltage | 120 |
Finish | Brushed Nickel |
Color | Nickel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb T3 100W 1450Lum Hal (0624200)
- GROZ Site Lamp, LED, Rechargeable, 9W (55036)
- ILC Replacement for Feit Electric Esl30t/eco replacement light bulb lamp (ESL30T/ECO FEIT ELECTRIC)
- ILC Replacement for Wolf 59-1136 replacement light bulb lamp (59-1136 WOLF)
- ELK HOME Titan 8'' Wide 1-Light Flush Mount - White (CL781134)
- ELK HOME Boyer 14'' Wide 2-Light Flush Mount - Matte Black (82167/2)
- PROGRESS LIGHTING Everlume Collection Antique Bronze 5" Edgelit Round Trim Ring (P860048-020)
- ACCESS LIGHTING ModPLUS, Dual Voltage Emergency Backup LED Flush Mount, White Finish, Acrylic Lens Acrylic (20850LEDEM-WH/ACR)
- NUVO 2-Light 60W Incandescent Flush Fixture, Brushed Nickel Finish (60-198)
- PROGRESS LIGHTING LED Flush Mount (P350100-009-30)
- Elk Home Flushmount Lights