Shop All Flushmount Lights
Elk Home
Ceiling Essentials 15'' Wide 2-Light Flush Mount, Brushed Nickel
Mfr # 190033217
Zoro # G505912324
Free Shipping & Returns
$94.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish Brushed Nickel
- Length 15 in
- Voltage 120
- Height 5 in
- Watts 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 190033217
- Zoro # G505912324
- UPC # 20389200679
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 15 in |
Width | 15 in |
Height | 5 in |
Details
Housing Finish | Brushed Nickel |
Voltage | 120 |
Watts | 60 |
Finish | Brushed Nickel |
Glass Color | White |
Item | Flush Mount |
Lighting Technology | Incandescent |
Housing Material | Metal |
Type | Medium |
Series | Ceiling Essentials |
Color | Silver |
Number of LEDs | 2 |
Description
- •15in W x 15in D x 5in H
- •Item available in brushed nickel
- •Item made from metal
- •1 year limited warranty
- •This is a hardwired, ceiling mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Compact Wall Pack, 6000 lm (WPX2 LED 50K MVOLT DDBXD M2)
- LUMAPRO Headlamp, Industrial, LED, 280 lm (49XX90)
- ILC Replacement For FEIT ELECTRIC F6T5CW (F6T5CW)
- ILC Replacement for Target Tech K8107177a (K8107177A TARGET TECH)
- ELK HOME Titan 8'' Wide 1-Light Flush Mount - White (CL781134)
- HALO CEILING LGHT RND FLSH11"" (FM11WRCCR)
- NUVO 2 Light 10 in. Flush Mount Medium Alabaster Mushroom Old Bro (SF76-673)
- BROMI DESIGN Lynch 15.75 in. 3-Light Champagne Flushmount Ceiling Light (B4106CGS)
- NUVO 1-Light 20W LED Wrap Fixture Fixture, White Finish (65/1097)
- PROGRESS LIGHTING Box LED Black One-Light 10" LED Flush Mount (P350114-031-30)
- DWELED Geos 15in LED Round Low-Profile Flush Mount 2700K in Brass (FM-46)
- Elk Home Flushmount Lights