Shop All Pendants
Elk Home
Cedar Park 13'' Wide 1-Light Outdoor Pendant - Oil Rubbed Bronze
Mfr # EN130146
Zoro # G804302628
product price: $208.80
/ea
Free Shipping & Returns
$208.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Oil Rubbed Bronze
- Height 14
- Width 13
- Voltage 120
- Shade Material No Shade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 14 |
Width | 13 |
Depth | 13 |
Details
Color | Oil Rubbed Bronze |
Voltage | 120 |
Shade Material | No Shade |
Chandelier/ Pendant Type | Incandescent |
Lamp Quantity | 1 |
Standards | ETL |
Lamp Included | No |
Watts | 60 |
Weight | 4.2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hikari S05726 replacement light bulb lamp (S05726 HIKARI)
- MAXIM Revival 1-Light " Wide Oil Rubbed Bronze Vanity Light (21572HMOI)
- JESCO 60W 24V LED Desktop Plug n Play Dimming Driver (DL-PS-60/24)
- HYGRADE 5W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S8301)
- ELK HOME Judy 16'' Wide 3-Light Pendant - Satin Nickel (82265/3)
- ELK HOME Konis 10'' Wide 1-Light Mini Pendant - Satin Brass (69255/1)
- ELK HOME Evening Sky 5'' Wide 1-Light Mini Pendant - Satin Nickel (85291/1)
- ELK HOME Softshot 12'' Wide 1-Light Pendant - Black (D4672)
- ELK HOME Cape May 9'' Wide 1-Light Mini Pendant - White Coral (63156/1)
- ELK HOME Square To Round 6'' Wide 1-Light Mini Pendant - Champagne Gold (82125/1)
- HUNTER Standard Light, Matte Black, 120 V, UL L (19025)
- Elk Home Pendants