Shop All Decorative Mirrors
Elk Home
Cathedral Floor Mirror
Mfr # 28396
Zoro # G004267734
product price: $1,398.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,398.00
Free 30-Day Returns
Key Features
- Width 42 in
- Material Wood Composite
- Weight 88
- Depth 3
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 28396
- Zoro # G004267734
- UPC # 71438283969
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Width | 42 in |
Depth | 3 |
Height | 83 in |
Length | 2 in |
Details
Material | Wood Composite |
Weight | 88 |
Finish | Natural |
Color | Natural |
Item | Mirror |
Description
Cathedral windowpane-style floor mirror, arched frame, antique gold frame.
- •42in W x 2in D x 83in H
- •Item available in natural
- •Item made from wood composite
- •1 year limited warranty
- •Unique pieces add a dose of color and dimension to any wall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Cam-Rise Spring Assisted Hinge, 2" Offset (11248000030)
- LINEA ITALIA 23-1/2 in D, 31.25" W, 45-1/4 in H, Cherry, Laminate (SC801CH)
- TRADEMARK FINE ART Farida Zaman 'Summer Pink Floral' Canvas Art, 24x24 (WAP08808-C2424GG)
- ZOWN Folding Table, Resin, Commercial, 72" x 30", Grey Color (60526SGY1E)
- ELK HOME Blade Mirror (H0036-10610)
- ELK HOME Finbar Wall Mirror (7011-2013)
- ELK HOME Masalia Floor Mirror (6100-015)
- ELK HOME Ogee Mirror, Natural (S0036-10606)
- ELK HOME Oversized Round Wall Mirror (51-10163)
- ELK HOME Riverrun Wall Mirror (351-10778)
- MONARCH SPECIALTIES Mirror, Full Length, Standing, Floor, 60" Oval, Dressing, Bedroom, Wood, White, Traditional (I 3102)
- Elk Home Decorative Mirrors