Shop All Table Lamps
Elk Home
Castile 32'' High 1-Light Table Lamp - Gold Leaf
Mfr # D2931
Zoro # G204267282
Free Shipping & Returns
$358.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 32
- Width 16
- Color Gold Leaf
- Weight 8
- Depth 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # D2931
- Zoro # G204267282
- UPC # 748119095820
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 32 |
Width | 16 |
Depth | 16 |
Details
Color | Gold Leaf |
Weight | 8 |
Bulb Type | Incandescent |
Maximum Wattage | 60 |
Number of Bulbs | 1 |
Application | Indoor |
Shade Color | White Textured Linen Hardback Shade |
UL Listing | UL |
Shade Material | Fabric |
Description
Our Castile Table Lamp features a beautifully wrought openwork column of Gothic-Andalusian-inspired quatrefoils resplendent in Antiqued Gold Leaf. A sparkling clear acrylic base and Soft White fabric shade add lightness and luster, bringing a crisp contemporary feel to a dignified design story.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LED Bulbs, 100W, 15 W, A19, Soft White, PK2 (93127668)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 5W, 2 Pin, GX23 Socket, 2700K (LED-7300-27K-G2)
- COMPASS HUBBELL LIGHTING COMPASS LED Lamps, Remote Head (CIRD)
- SIGNIFY LED Lamp, 14W, 2100 lm, 5000K (13T8/MAS/48-850/IF21/P/DIM 10/1)
- ELK HOME Modena 26'' High 2-Light Table Lamp, Amber (D2669)
- ELK HOME Vergato 24'' High 2-Light Table Lamp, Purple (D2663)
- ELK HOME Northcott 28'' High 1-Light Table Lamp - Blue (S0019-7979)
- ELK HOME Alva 27'' High 1-Light Table Lamp - Black Nickel (D2232-LED)
- ELK HOME Belhaven 28'' High 1-Light Table Lamp - Blue (H019-7229)
- ELK HOME Giralda 18'' High 1-Light Table Lamp - Antique Gold (S019-7263)
- MARKETPLACE Foursquare 24'' High 2-Light Table Lamp - Tiffany Bronze - Includes LED Bulbs (D4085-LED)
- Elk Home Table Lamps