Shop All Clocks
Elk Home
Carte Postal Wall Clock
Mfr # 118-042
Zoro # G404267990
Free Shipping & Returns
$110.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20
- Height 20
- Color Antique Cream
- Depth 1
- Weight 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 20 |
Height | 20 |
Depth | 1 |
Details
Color | Antique Cream |
Weight | 5.5 |
Description
Adorn your walls with Elk Home's exclusive collection of wall art, decorative mirrors, clocks and sculptural pieces. Offered in a range of styles and sizes, these unique pieces add a dose of color and dimension to any room or space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Mesh Desk Chair, 19" to 23", Adjustable Arms (BR-EXE-MDHCH-RG-H1-A2-RC)
- LIVING ACCENTS Fullerton Brown Square Aluminum Slat Top Side Table (ACE23007)
- CORTECH Radial Rocker Arm Chair, Aqua (146484AQ)
- FLASH FURNITURE Restaurant Chair, 19"L33-/2"H, HerculesSeries (XU-DG-60401-BLKV-GG)
- ELK HOME Open Centre Wall Clock (171-012)
- ELK HOME Wooden Roman Wall Clock (128-1009)
- TRADEMARK GLOBAL Trademark Global 99-1088ORG 14 in. Double Ring Neon Clock Orange Outer White Inner (99-1088ORG)
- RHYTHM Rhythm 4MH889WU23 Concerto Entertainer Ii Musical Magic Motion Clock (4MH889WU23)
- INFINITY INSTRUMENTS Retro Round Hunter Green Wall Clock, 9.5 in. (10940HG)
- GLOBAL INDUSTRIAL 12 Wall Clock, Plastic, Black (695322)
- HOWARD MILLER Kenwick Wall Clock, Black (MIL625485)
- Elk Home Clocks