Shop All Coffee Tables
Elk Home
Carrick Coffee Table
Mfr # H0805-9917
Zoro # G004267369
Free Shipping & Returns
$1,398.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 56
- Height 18
- Tabletop Color Dark Mahogany
- Weight 17
- Depth 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # H0805-9917
- Zoro # G004267369
- UPC # 71438016130
- Country of Origin India
- Category Coffee Tables
Dimensions
Width | 56 |
Height | 18 |
Depth | 28 |
Details
Tabletop Color | Dark Mahogany |
Weight | 17 |
Description
The Carrick Coffee Table is a two-tier coffee table framed in a brass tone finished metal. The top and lower storage shelf each features central rectangle of dark mahogany-stained wood top, with clear tempered glass panels on either side.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEHSCO Bed Frame, 70In L x 60In W x 7-1/4In H (DTQG5)
- FLASH FURNITURE Rectangle Wh 30X60 Plastic Bi-Fold Table, 30" W, 60" L, 29" H, Plastic Top, White (DAD-YCZ-152Z-GG)
- TRADEMARK FINE ART Ryan Fowler 'Polar Bear Wow' Canvas Art, 14x14 (WAP06254-C1414GG)
- NATIONAL PUBLIC SEATING Folding Chair, Steel, Gray, PK4 (52)
- ELK HOME River Wood Coffee Table (H0805-9387)
- ELK HOME Les Revoires Coffee Table - Navy (3169-127)
- ELK HOME Les Revoires Coffee Table - Gray (3169-128)
- ELK HOME Leon Coffee Table (H0895-10651)
- ELK HOME Jeanette Coffee Table (1114-408)
- ELK HOME Seville Forged Coffee Table, Antique Brass (H0895-10645)
- HENN & HART Alexis 45 in. Brass Finish Coffee Table (CT0380)
- Elk Home Coffee Tables