Shop All Table Lamps
Elk Home
Carnival Stripe 32'' High 1-Light Table Lamp - Antique Black
Mfr # 91-234
Zoro # G604266991
Free Shipping & Returns
$238.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 32
- Width 11
- Color Antique Black
- Weight 4
- Depth 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 91-234
- Zoro # G604266991
- UPC # 841406008005
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 32 |
Width | 11 |
Depth | 11 |
Details
Color | Antique Black |
Weight | 4 |
Bulb Type | Incandescent |
Application | Indoor |
Shade Color | Black and White Paper Shade |
Maximum Wattage | 75 |
Shade Material | Paper |
UL Listing | UL |
Number of Bulbs | 1 |
Description
The Elk Home table lamp collection includes a range of task and decorative portable lamps. The ultimate statement piece in a room, the perfect table lamp illuminates and inspires. Brighten a room or dark corner with a versatile selection that includes task lighting, bold sculptural designs, midcentury modern-inspired styles and much more. Materials range from earthenware, glass, metal, rattan and more in a variety of colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY High Pressure Lamp, ED18 Bulb Shape, 400W (C400S51/2)
- CARSON LightFlex, LED Task Lamp W/ Flexible, Adjustable Neck & Magnetic Base (LF-10)
- ILC Replacement for Universal C240punvhp-b (C240PUNVHP-B UNIVERSAL)
- ADAMAX GU24 Pin Base to Standard Light Bulb Socket Adapter (A2426E)
- ELK HOME Arlo 32'' High 1-Light Table Lamp (H0019-10327)
- ELK HOME Elliot Bay 28'' High 1-Light Outdoor Table Lamp - Gray (D3092-LED)
- ELK HOME Vetranio 24'' High 1-Light Table Lamp - Taupe (H0019-8012)
- ELK HOME Giralda 18'' High 1-Light Table Lamp - Antique Gold (S019-7263)
- ELK HOME Braysford 15'' High 1-Light Table Lamp, Antique Black (93-91392)
- ELK HOME Delia 21'' High 1-Light Table Lamp - White (H0019-7991)
- BRILLIANTBULB Umbrella Table Lamp 20784 with 2 in. mocha cream wicker and bronze tube body (BR2632166)
- Elk Home Table Lamps