Shop All Lanterns
Elk Home
Carmel Lanterns, PK 3
Mfr # 404689
Zoro # G304303361
product price: $98.00
/pk 3, $32.67/ea
Free Shipping & Returns
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Body Material Wood
- Length 8.5 in
- Body Color Natural
- Weight with Batteries 3.08
- Application Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 8.5 in |
Height | 14 in |
Width | 8.5 in |
Depth | 8.5 |
Details
Flashlight Body Material | Wood |
Body Color | Natural |
Weight with Batteries | 3.08 |
Application | Indoor |
Color | Natural |
Item | Candle - Candleholder |
Description
The Carmel Lanterns, sold as a set of 2, are two rectangular wooden lanterns, one larger and one smaller. Each features an inner glass hurricane and a round metal top handle for easy transport.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Protac 2L-X Flashlight (88062)
- MAXIM LIGHTING CounterMax 5K 24'' 2700-5000K LED Under Cabinet (89865WT)
- SATCO Bulb, LED, Filament, 14W, 120V, 1600L, 2700K, Clear (S11360)
- DIODE LED BLAZE 200 LED Tape Light, 12V, 3000K, 16.4 ft. Spl with 60W ELV Driver (DI-KIT-12V-BC2ODBELV60-3000)
- STREAMLIGHT General Purpose Lantern, LED, Tan (44941)
- STREAMLIGHT Tactical Lantern, LED, Tan (45866)
- SNOW JOE Bliss Outdoors Set of 2 Solar LED Lanterns w Humming Bird Design Hand Painted Finish (BSL-309-BZ)
- JONES STEPHENS Rayovac Workhorse 6V Krypton Swivel Stand Lantern (F20018)
- WHETSTONE Camping Lantern - 6 LED Solar and Dynamo Powered Light by (80-4071)
- LAVISH HOME Solar-Powered Lantern, Antique Bronze, 2PK (72-LNTN-4-2)
- KODIAK Rechargeable Kuadrant 2000 Lumen COB LED Lantern (K-KUADRFL-4/8)
- Elk Home Lanterns