Shop All Chandeliers
Elk Home
Carisbrooke 28.75'' Wide 24-Light Linear Chandelier - Burnished Brass
Mfr # D4457
Zoro # G404302578
Free Shipping & Returns
$998.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Quantity 24
- Watts 40
- Height 17.25
- Voltage 120
- Width 28.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # D4457
- Zoro # G404302578
- UPC # 818008051647
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 17.25 |
Width | 28.75 |
Depth | 9 |
Details
Lamp Quantity | 24 |
Watts | 40 |
Voltage | 120 |
Dimmable | Yes |
Type | Incandescent |
Color | Burnished Brass |
Standards | ETL |
Weight | 20.46 |
Description
Contemporary design and luxe style combine to create the Carisbrooke linear chandelier. Made from steel and clear, ribbed glass tubes, this piece comes in a burnished brass finish, setting it apart as a unique statement of modern chic. Illuminated by twenty-four bulbs, it is an ideal option for lighting a kitchen island or dining area. Matching pieces are also available in this collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST CUTLERY COAST 36 Lumens, LED Black Inspection Flashlight (G20)
- COMMERCIAL LED 2X4 LED TUNABLE TROFFER (CLP7-2X4-TF-50WD-SPCDN)
- ILC Replacement for Osram Sylvania Led9mr16/dim/830/nfl25 replacement light bulb lamp (LED9MR16/DIM/830/NFL25 OSRAM SYLVANIA)
- TOGGLED 2PK 4' Color LED Tube (D416-3C321-2)
- ELK HOME Tia 22.5'' Wide 9-Light Chandelier, Painted Bronze (190006763)
- ELK HOME Mini Victorian 14'' Wide 5-Light Chandelier - Antique Cream (122-021)
- ELK HOME Luca 36'' Wide 6-Light Chandelier - Polished Chrome (89207/6)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Polished Chrome (89206/4)
- ELK HOME Abaca 36'' Wide 14-Light Chandelier - Satin Brass (32418/8+6)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Natural Brass (89216/4)
- AFX Eclipse LED Wall Sconce (ECPS090909L30D2WH)
- Elk Home Chandeliers