Shop All Pendants
Elk Home
Cape May 9'' Wide 1-Light Mini Pendant - White Coral
Mfr # 63156/1
Zoro # G104843272
product price: $398.00
/ea
Free Shipping & Returns
$398.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 12.5
- Width 9
- Lamp Type A19
- Mounting Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 12.5 |
Width | 9 |
Details
Color | White |
Lamp Type | A19 |
Mounting | Rod |
Voltage | 120 |
Number of Lights | 1 |
Light Type | Incandescent |
Shade Material | Wood / Bamboo |
Chandelier/ Pendant Type | Lighting |
Finish | White Coral |
Material | Steel/Wood |
Dimmable | Yes |
Watts | 60 |
Description
The nautically-influenced Cape May collection combines deep sea attributes with its White Coral finish and wood shade that has a whitewashed driftwood finish.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W CA10 Incandescent - Clear - 1500 Hours - 250L - Medium Base - 12V (S3869)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Ah Lighting, Qt3/100/Cl/S (QT3/100/CL/S)
- PETZL Pixa Plate and Headband (E78900 2)
- ENERGIZER LED Pen Light, 2 AAA Batteries (Included), Silver/Black (PLED23AE)
- ELK HOME Softshot 12'' Wide 1-Light Pendant - Black (D4672)
- ELK HOME Judy 16'' Wide 3-Light Pendant - Satin Nickel (82265/3)
- ELK HOME Light Ring 33'' WideLED Pendant - Matte Black (85045/LED)
- ELK HOME Evening Sky 5'' Wide 1-Light Mini Pendant - Satin Nickel (85291/1)
- ELK HOME North Shore 18'' Wide 1-Light Outdoor Pendant - Iron (69651/1)
- ELK HOME Somerville 12'' Wide 1-Light Pendant - Matte White (89630/1)
- EUROFASE Sly Contemporary LED Pendant, 4-Light, 1300 Lumens, Frosted/Silver (30042-018)
- Elk Home Pendants