Shop All Decorative Mirrors
Elk Home
Canon Wall Mirror
Mfr # DM2035
Zoro # G904267759
product price: $438.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$438.00
Free 30-Day Returns
Key Features
- Width 29
- Height 41
- Color Clear
- Weight 12
- Depth 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # DM2035
- Zoro # G904267759
- UPC # 748119036595
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Width | 29 |
Height | 41 |
Depth | 1 |
Details
Color | Clear |
Weight | 12 |
Description
The Canon Mirror has a rectangular shape and a mirrored frame made from stacked, beveled layers. The result is a clean, modern mirror that blends seamlessly into any environment, whether it's a powder room, entry hall, bedroom or dining room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Ergo-Comfort Adjustable Footrest, 18-1/2w x 11-1/2d x 5h, Black (2105)
- HON 18-1/4 in W 4 Drawer File Cabinets, Putty, Legal (H314C.P.L)
- KENNEY MFG Kenney Valencia 5/8” Standard Decorative Window Curtain Rod, 86-120", Satin Nickel (KN65402)
- BOSS Square Back Diamond Stacking Chair W/Arm In Black Caressoft (B9503-CS)
- ELK HOME Finbar Wall Mirror (7011-2013)
- ELK HOME Ogee Mirror, Natural (S0036-10606)
- ELK HOME Riverrun Wall Mirror (351-10778)
- ELK HOME Oversized Round Wall Mirror (51-10163)
- ELK HOME Masalia Floor Mirror (6100-015)
- ELK HOME Erhart Wall Mirror (DM1957)
- INFINITY INSTRUMENTS Calliope - 20” Matte Khaki Wall Mirror (20227GD-20)
- Elk Home Decorative Mirrors