Shop All Easels
Elk Home
Camarena Easel, 17-inch, 4PK
Mfr # 629136/S4
Zoro # G505909157
product price: $110.00
/pk 4, $27.50/ea
Free Shipping & Returns
$110.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 17in
- Color Bronze
- Overall Width 9in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 17in |
Overall Width | 9in |
Details
Color | Bronze |
Description
Presenting the Camerena Tripod Easel, sold as a set of four. At Elk Home, explore a range of stylish and versatile decorative accessories that add the perfect finishing touch to any space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Carton, Kraft, 18 In. L, 12 In. W (11R410)
- ZORO SELECT Corrugated Boxes, 8" x 6" x 6", Kraft, 25/Bundle (11K606)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 3", 4 mil, Clear, Pk100 (6GGN8)
- OXFORD Portfolio, Polypropylene, Blue/Clear, Width: 4-1/2" (57441)
- ELK HOME Camarena Easel, 11-inch, 2PK (629259/S2)
- OFFICESOURCE ViZual Collection Dry-Erase Mobile Revolving Easel - 48" x 72" (OSR5507MDWH)
- MASTERVISION Display Easel, 63-1/2" H, 12" W (FLX10201MV)
- ICEBERG Dry Erase Board, 48"x36", Mobile/Casters (31100)
- FLIPSIDE Stained Marquee Easel with Black Chalkboard, 42in H x 24in W (31221)
- CRESTLINE PRODUCTS Adjustable Paper Roll Easel, 48in x 24in (17325)
- CRESTLINE PRODUCTS Dual Surface Table Top Easel, 18.5in x 18in (17305)
- Elk Home Easels