Shop All Easels
Elk Home
Camarena Easel, 11-inch, 2PK
Mfr # 629259/S2
Zoro # G905909139
product price: $38.00
/pk 2, $19.00/ea
$38.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 11in
- Color Bronze
- Overall Width 6.25in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 11in |
Overall Width | 6.25in |
Details
Color | Bronze |
Description
Presenting the Camerena Chair Easel, sold as a set of two. At Elk Home, explore a range of stylish and versatile decorative accessories that add the perfect finishing touch to any space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAN STREAK Markers, Mean Streak, White, PK12, White Color Family, 12 PK (MK503WH)
- DYMO Printer Label, 1" W, 2-1/8" (30336)
- ZORO SELECT Corrugated Mailers, 4" x 3" x 3", White, 50/Bundle (M433)
- U-MARK A20 Paint Marker w/ Reversible Tip LIGHT GREEN (10709)
- UNIVERSAL Instant Setup Foldaway Easel, 15-61" (UNV43029)
- CRESTLINE PRODUCTS Child's Paper Roll Easel (17315)
- QUARTET Easel, Easel Mounted, 34"x27" (200E)
- CRESTLINE PRODUCTS Classroom Painting Easel, 54" x 24" (17387)
- PACON Chart Tablet, Cursive Cover, Unruled 24 x 32, 25 Sht/Tablet, PK2 (74510)
- POST-IT Pad, Easel, Post-It, Plain, We Pk (MMM559)
- UNIVERSAL Tripod Style Dry Erase Easel, 29x41 (UNV43032)
- Elk Home Easels