Shop All Vanity Lights
Elk Home
Califon 23'' Wide 4-Light Vanity Light - Oil Rubbed Bronze
Mfr # CN570411
Zoro # G604302910
product price: $124.20
/ea
Free Shipping & Returns
$124.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Oil Rubbed Bronze
- Height 9
- Width 23
- Lamp Type Incandescent
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # CN570411
- Zoro # G604302910
- UPC # 748119108728
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 9 |
Width | 23 |
Depth | 9 |
Details
Color | Oil Rubbed Bronze |
Lamp Type | Incandescent |
Voltage | 120 |
Shade Material | Glass |
Lamp Watts | 100 |
Lamp Included | No |
Standards | UL |
Lamp Quantity | 4 |
Weight | 5 |
Indoor or Outdoor | Indoor |
Shade Color Family(15) | White Glass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 58857 replacement light bulb lamp (58857 SYLVANIA)
- KOEHLER BRIGHTSTAR Industrial Headlamp, LED, Hi-Vis Green, Lumens: 185/65 (200501)
- TERRACYCLE REGULATED WASTE LampCrusher, Steel/Plastic/RubberMaterial (333-100-120)
- CELEBRATIONS 2.25 in. All Purpose Light Clips (9040-99-2628)
- ELK HOME Pittman 12'' Wide 2-Light Vanity Light, Sienna Bronze (190022719)
- ELK HOME Pittman 24'' Wide 4-Light Vanity Light - Sienna Bronze (190025719)
- ELK HOME Abbington 17.5'' Wide 2-Light Vanity Light - Matte Black (68271/2)
- ELK HOME Beckett 24'' Wide 3-Light Vanity Light - Oil Rubbed Bronze (CN129311)
- ELK HOME Abbington 8'' Wide 1-Light Vanity Light - Matte Black (68270/1)
- ELK HOME Lightweave 32'' Wide 4-Light Vanity Light - Polished Nickel (82183/4)
- NATIONAL BRAND 3-Light Brushed Nickel Bath Light (617608)
- Elk Home Vanity Lights