Shop All Buffets & Sideboards
Elk Home
Calhoun Credenza
Mfr # S0805-9466
Zoro # G304266512
product price: $1,750.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,750.00
Free 30-Day Returns
Key Features
- Height 30
- Weight 130
- Color Natural
- Width 54
- Depth 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S0805-9466
- Zoro # G304266512
- UPC # 818008059971
- Country of Origin India
- Category Buffets & Sideboards
Dimensions
Height | 30 |
Width | 54 |
Depth | 16 |
Details
Weight | 130 |
Color | Natural |
Description
The Calhoun Credenza features two doors on either side of a center row of three drawers on wooden glides. The natural wood top curves around the frame in a waterfall style, and door and drawer fronts are whitewashed painted wood. Brass hardware and base complete the look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 70"L, L Shape, Work, Laptop, Metal, White (I 7616)
- MITYLITE Table Cart, Holds 12 Round Tables (CRTCT42-72BLK26)
- BOWLING ENTERPRISES Bowling Enterprises 6XTS Bowling s Last Stand 6 Inch Christmas Tree Stand (6XTS)
- VIDEO MOUNT PRODUCTS 8U Blank Panel 19" Equipment Rack - Black (ER8B)
- ELK HOME Badlands Credenza (3138-453)
- ELK HOME Irene Credenza (12326)
- ELK HOME Coastal Credenza (6419512)
- ELK HOME Whitney Credenza (13488)
- ELK HOME Crystal Bay Credenza (S0075-10002)
- ELK HOME Zoran Credenza (17564)
- HON Right Pedestal Credenza, 72w x 24d x 29-1/2h, Harvest/Putty (H38856R.C.L)
- Elk Home Buffets & Sideboards