Shop All Table Lamps
Elk Home
Caicos 25'' High 1-Light Table Lamp - Green
Mfr # D2924
Zoro # G704267317
product price: $218.00
/ea
Free Shipping & Returns
$218.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 25
- Width 15
- Color Green
- Weight 6
- Depth 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # D2924
- Zoro # G704267317
- UPC # 748119095783
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 25 |
Width | 15 |
Depth | 15 |
Details
Color | Green |
Weight | 6 |
Bulb Type | Incandescent |
UL Listing | UL |
Shade Color | White Fabric Hardback Shade |
Maximum Wattage | 100 |
Application | Indoor |
Shade Material | Fabric |
Number of Bulbs | 1 |
Description
The Elk Home table lamp collection includes a range of task and decorative portable lamps. The ultimate statement piece in a room, the perfect table lamp illuminates and inspires. Brighten a room or dark corner with a versatile selection that includes task lighting, bold sculptural designs, midcentury modern-inspired styles and much more. Materials range from earthenware, glass, metal, rattan and more in a variety of colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Ice Light Panel, PK 10 (70801)
- DIODE LED VLM Constant Voltage Driver - 24V, 100W (VLM100W-24)
- ILC Replacement for Federal Signal 131dst replacement light bulb lamp (131DST FEDERAL SIGNAL)
- BODINE Generator Transfer Device, 8 In. L (GTDM)
- ELK HOME Arlo 32'' High 1-Light Table Lamp (H0019-10327)
- ELK HOME Alva 27'' High 1-Light Table Lamp - Black Nickel (D2232-LED)
- ELK HOME Elliot Bay 28'' High 1-Light Outdoor Table Lamp - Gray (D3092-LED)
- ELK HOME Northcott 28'' High 1-Light Table Lamp - Blue (S0019-7979)
- ELK HOME Vergato 24'' High 2-Light Table Lamp, Purple (D2663)
- ELK HOME Modena 26'' High 2-Light Table Lamp, Amber (D2669)
- CREEKWOOD HOME Oslo 19.5in Contemporary Power Outlet Base Metal Table Lamp, Brushed Steel, Tan Drum Fabric Shade (CWT-2009-TN)
- Elk Home Table Lamps