Shop All Table Lamps
Elk Home
Caicos 25'' High 1-Light Table Lamp - Green
Mfr # D2924-LED
Zoro # G204267343
Free Shipping & Returns
$244.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 25
- Width 15
- Color Green
- Weight 6
- Depth 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # D2924-LED
- Zoro # G204267343
- UPC # 810937004930
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 25 |
Width | 15 |
Depth | 15 |
Details
Color | Green |
Weight | 6 |
Bulb Type | LED |
Shade Material | Fabric |
Number of Bulbs | 1 |
Shade Color | White Fabric Hardback Shade |
Maximum Wattage | 9.5 |
Application | Indoor |
UL Listing | UL |
Description
The Elk Home table lamp collection includes a range of task and decorative portable lamps. The ultimate statement piece in a room, the perfect table lamp illuminates and inspires. Brighten a room or dark corner with a versatile selection that includes task lighting, bold sculptural designs, midcentury modern-inspired styles and much more. Materials range from earthenware, glass, metal, rattan and more in a variety of colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 59034 replacement light bulb lamp (59034 OSRAM SYLVANIA)
- DESIGNERS EDGE Worklight Halogen 500W (L20)
- SYLVANIA Plug-In CFL Bulb, 40W, 3150 lm, 3000K (FT40DL/830/RS/ECO)
- LITHONIA LIGHTING Tong Hanging Kit, F/2UN Series, PK2 (TH2UN WWGR)
- ELK HOME Signe 26'' High 1-Light Table Lamp - Navy (H0019-9512)
- ELK HOME Alva 27'' High 1-Light Table Lamp - Black Nickel (D2232-LED)
- ELK HOME Arlo 32'' High 1-Light Table Lamp (H0019-10327)
- ELK HOME Depiction 32'' High 1-Light Table Lamp - Gold (D4695)
- ELK HOME Modena 26'' High 2-Light Table Lamp, Amber (D2669)
- ELK HOME Jansen 27'' High 1-Light Table Lamp - Aged Brass (D4729)
- SIMPLE DESIGNS Mini Chrome TableLamp w/Square Empire Fabric Shade (LT2062-GRY)
- Elk Home Table Lamps