Shop All Candleholders
Elk Home
Cadiz Woven Lantern, Small
Mfr # S0077-9123
Zoro # G405909233
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Rattan
- Overall Depth 12.25in
- Overall Width 12.25in
- Overall Height 27in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S0077-9123
- Zoro # G405909233
- UPC # 843558179404
- Country of Origin Indonesia
- Category Candleholders
Dimensions
Overall Depth | 12.25in |
Overall Width | 12.25in |
Overall Height | 27in |
Details
Color | Brown |
Material | Rattan |
Description
The Cadiz Small Woven Lantern is made from natural fibers, loosely woven in a cylinder with a rope handle. Designed to hold a pillar candle or repurposed as a storage basket, this lantern is practical and stylish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Safeguard Strike Chrome, 1-3/4" to 2-1/2" (10058005003)
- ALATERRE FURNITURE Cabot Folding Table and Chair Set - Round Table and 2 Chairs (ANBT01ANO)
- HOMELEGANCE Norwich Arm Chair (5055A)
- REGISTRY MATTRESS COVER TWIN 39X75 (9006P)
- ELK HOME Delmont Votive, Large Whitewash (S0807-9773)
- ELK HOME Delmont Votive, Small Whitewash (S0807-9774)
- ELEGANT GARDEN DESIGN Elegant Designs HG1001-CHR 5 in. Elipse Crystal Decorative Flower Vase; Candle Holder; Wedding Centerpiece Makeup Brush or Pen Organizer Cup - Chrome (HG1001-CHR)
- SKELETONS & MORE Skeletons & More DIS-800 Skull Candle Holder on Wood Support with Flameless Candle (DIS-800)
- DESIGN TOSCANO Tribal Funk Contemporary Candle Holder Set (QL9655)
- FABULAXE Geometric Free Swinging Votive Candle Holder Decorative Modern Hanging Lantern Tabletop Centerpiece (QI004338)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlesticks: Set of Two Estate (TV999798)
- Elk Home Candleholders