Shop All Candleholders
Elk Home
Cadiz Woven Lantern, Large
Mfr # S0077-9122
Zoro # G705909285
product price: $318.00
/ea
Free Shipping & Returns
$318.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Rattan
- Overall Width 15.5in
- Overall Depth 15.5in
- Overall Height 34in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S0077-9122
- Zoro # G705909285
- UPC # 843558179398
- Country of Origin Indonesia
- Category Candleholders
Dimensions
Overall Width | 15.5in |
Overall Depth | 15.5in |
Overall Height | 34in |
Details
Color | Brown |
Material | Rattan |
Description
The Cadiz Large Woven Lantern is made from natural fibers, loosely woven in a cylinder with a rope handle. Designed to hold a group of pillar candles or repurposed as a storage basket, this lantern is practical and stylish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHLIGHT SEASONAL Northlight Seasonal 31760142 Powerful 60 degree Rotating Indoor Christmas Tree Stand - For Lighted Artificial Trees (31760142)
- TRUE Cutting Board, Poly, 48" x 8-7/8" x 1/2" (810819)
- MANHATTAN COMFORT Liberty 42.28 Floating Entertainment Center, White (227BMC6)
- NATIONAL PUBLIC SEATING Folding Chair Dolly, 1300 lb. Load Capacity, Holds 84 Chairs (84)
- ELK HOME Delmont Votive, Small Whitewash (S0807-9774)
- ELK HOME Delmont Votive, Large Whitewash (S0807-9773)
- R16 HOME Golden Luxury Tilted Hexagon Large Candle Holder (2102L)
- FABULAXE Marble Resin Candle Holders, Set of 3 Exquisite Decorative Taper Candlesticks, Elegant Accent, Black (QI004063.BK.3)
- DESIGN TOSCANO Tribal Funk Contemporary Candle Holder Set (QL9655)
- PRIVILEGE Privilege 96044 5.75 x 5.75 x 23 in. Aluminum Sconce with Glass Candle Ecasing; Small - Raw Nickel (96044)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlesticks: Set of Two Estate (TV999798)
- Elk Home Candleholders