Shop All Table Lamps
Elk Home
Cadence 32.25'' High 1-Light Table Lamp - Antique Cream
Mfr # 90032
Zoro # G604267066
product price: $398.00
/ea
Free Shipping & Returns
$398.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 32.25 in
- Width 18 in
- Material Earthenware
- Finish Antique Cream
- Color Cream/Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 90032
- Zoro # G604267066
- UPC # 71438900323
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 32.25 in |
Width | 18 in |
Depth | 18 |
Length | 18 in |
Details
Material | Earthenware |
Finish | Antique Cream |
Color | Cream/Ivory |
Weight | 12.3 |
Bulb Type | A19 |
Item | Table Lamp |
Shade Material | Fabric |
UL Listing | UL/CUL |
Voltage | 120 |
Maximum Wattage | 150 |
Shade Color | Gray |
Design Style | Traditional |
Application | Indoor |
Number of Bulbs | 1 |
Bulb Base Type | Medium - E26 |
Description
Ceramic table lamp in antique cream finish with dark brown rub through. Oatmeal linen round hardback shade.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 3W/9W/12W A19 LED Light Bulb - Medium Base - Frost Finish (S8570)
- FEIT ELECTRIC CFL A19 E26 13W SW 4PK (ESL13T/4)
- ILC Replacement for Atlantic Ultraviolet 05-1343-r replacement light bulb lamp (05-1343-R ATLANTIC ULTRAVIOLET)
- SKULLERZ BY ERGODYNE Black Intrinsically Safe Headlamp Light (8978)
- ELK HOME Delia 21'' High 1-Light Table Lamp - White (H0019-7991)
- ELK HOME Arlo 32'' High 1-Light Table Lamp (H0019-10327)
- ELK HOME Vergato 24'' High 2-Light Table Lamp, Purple (D2663)
- ELK HOME Signe 26'' High 1-Light Table Lamp - Navy (H0019-9512)
- ELK HOME Depiction 32'' High 1-Light Table Lamp - Gold (D4695)
- ELK HOME Belhaven 28'' High 1-Light Table Lamp - Blue (H019-7229)
- SIMPLE DESIGNS Pearl Table Lamp with Fabric Shade (LT3304-PRL)
- Elk Home Table Lamps