Shop All Decorative Mirrors
Elk Home
Cabana Wall Mirror
Mfr # 917899
Zoro # G704267683
product price: $298.00
/ea
Free Shipping & Returns
$298.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 39.5 in
- Depth 2
- Material Wood
- Finish Natural
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 917899
- Zoro # G704267683
- UPC # 769072917899
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Height | 39.5 in |
Depth | 2 |
Length | 2 in |
Width | 29.5 in |
Details
Material | Wood |
Finish | Natural |
Weight | 13 |
Color | Natural |
Item | Mirror |
Description
The Cabana Mirror is a rectangular natural wood mirror framed with paneled rattan. This mirror can be hung either horizontally or vertically and adds a touch of coastal casual elegance to a bathroom vanity, entryway or bedroom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Tempered Glass Chairmat, 36" L x 46" W (82833)
- INFINITY INSTRUMENTS Square Retro Red - 9" Square Retro Wall Clock (13228RD-4103)
- ELK HOME Ashe Vase - Small (S0017-10037)
- FLASH FURNITURE Tan Vinyl Banquet Chair (4-FD-C01-COPPER-TN-VY-GG)
- ELK HOME Finbar Wall Mirror (7011-2013)
- ELK HOME Abra Alba Wall Mirror (7163-047)
- ELK HOME Blade Mirror (H0036-10610)
- ELK HOME Oversized Round Wall Mirror (51-10163)
- ELK HOME Riverrun Wall Mirror (351-10778)
- ELK HOME Erhart Wall Mirror (DM1957)
- GFANCY FIXTURES Brown & Walnut Finish Full Length Standing Mirror (GF3685302)
- Elk Home Decorative Mirrors